7 x 12 x 5 in. Polyethylene Lockout Kit

Part #L45618BY  |  Item #7456533  |  Manufacturer Part #45618BY

Call for Pricing EACH

Material:

Plastic
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged polyethylene carrying case that measures 7" x 12" x 5"
  • Includes three 1-1/2" steel lockout hasps, three blue prinzing padlocks, fourteen 2 padlock stickers, a ten pack of lockout tags with ties, three single-pole breaker lockouts, and two padlock identifier stickers

Specifications

Color Finish: Grey

Height: 7 in

Length: 12 in

Material: Plastic

Material Type: Polyethylene

Product Type: Lockout Kit

Width: 5 in