B946 7086-1 WHT/GRN STY-1 PK
B946 7086-1 WHT/GRN STY-1 PK
Frequently Purchased Together
Product Details
- Banding each end of a pipe marker with directional flow arrow tape
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
- Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
- Good chemical, oil and water resistance
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
Specifications
- Application:
- Valves, Pipe, Marking
- Height:
- 2-1/4 in
- Lettering:
- Domestic Cold Water Supply
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 180
- Minimum Temperature:
- -40
- Size:
- 2-1/4 in x 14 in
- Thickness:
- 1/250 in
- Type:
- Pipe Marker
- Width:
- 14 in