Universal Heavy Weight Pad (Case of 100)
Basic® Universal Heavy Weight Pad (Case of 100)
Frequently Purchased Together
Product Details
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- Basic series melt blown polypropylene absorbents feature economical, single-ply construction
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluid
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Documents
Specifications
- Application:
- Oil, Chemical, Water
- Capacity:
- 20.5 gal
- Collection:
- Basic®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 17 in
- Material:
- Plastic
- OSHA:
- OSHA 29 CFR 1910.1200
- Package Quantity:
- Case of 100
- Product Type:
- Sorbent Pad
- Width:
- 15 in