Oil Only Absorbent Pad (Case of 100)
ENV® Maxx Oil Only Absorbent Pad (Case of 100)
Product Details
Product Details
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- ENV® absorbents are made with MAXX® Technology for superior absorbency and greater strength without the added weight
- Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic area
Documents
Specifications
- Application:
- Oil, Chemical, Water
- Collection:
- ENV® Maxx
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 19 in
- Material:
- Plastic
- Package Quantity:
- Case of 100
- Product Type:
- Sorbent Pad
- Width:
- 15 in