14 in. Marker in Black/Yellow
This product has been replaced by
Manufacturer Part #7129-1-PK
14 in. Marker in Black/Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Banding each end of a pipe marker with directional flow arrow tape
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
- Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
- Good chemical, oil and water resistance
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
Specifications
- Application:
- Marking, Taping, Pipe, Valve Marking
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Yellow
- Height:
- 2-1/4 in
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Minimum Temperature:
- -40
- Temperature Range:
- -40 to 180 Deg F
- Thickness:
- 1/250 in
- Tool Type:
- Marker
- Width:
- 2-9/20 in