DESCRIPTION

  • Measures 6-1/2" x 6-1/2"
  • Universal wall plate

Braeburn Systems Wall Plate

BRA2950

Height:

6-1/2 in

SPECIFICATIONS

Brand Model Compatibility
Braeburn® Digital Thermostats
Color Finish
White
Depth
1/10 in
Height
6-1/2 in
Material
Plastic
Width
6-1/5 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS