1/4 x 1-3/4 in. Hex Head Washer with Bit
1/4 x 1-3/4 in. Hex Head Washer with Bit
Frequently Purchased Together
Product Details
- Hi-lo plus threads and nail-type point
- Box contains 100 Tapcons and 1 carbide tip drill bit
- Two-stage thread form
- Gelcoat surface
- Slip-resistant textured bottom
- Ergonomic backrest
Specifications
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- Length:
- 1-3/4 in
- Screw Head:
- Hex Head