1 in. Plastic P-Trap in White
1 in. Plastic P-Trap in White
Frequently Purchased Together
Product Details
- Full-flow condensate traps
- Each trap is carefully sized, minimizing bothersome clogged trap service calls
- SCH 40 PVC pipe
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- NSF Certified:
- No
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1 in
- Weight:
- 0.5 lb
- Width:
- 4 in