1 in. x 100 ft. Metal Hanger Strap
1 in. x 100 ft. Metal Hanger Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cardboard dispenser box
- For hanging flex-duct, etc.
- Galvanized metal duct strap
Specifications
- Application:
- Flex Duct, Heating, Air Conditioning
- Coating:
- Galvanized
- Gauge (metal):
- 22 ga
- Length:
- 100 ft
- Material:
- Metal
- Product Type:
- Duct Strap
- Width:
- 1 in