5/8 x 3/4 in. Barbed x FPT Reducing Vinyl 90 Degree Elbow 4 Pack

You last purchased this on
 
Bramec Corporation

5/8 x 3/4 in. Barbed x FPT Reducing Vinyl 90 Degree Elbow 4 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bramec Corporation

5/8 x 3/4 in. Barbed x FPT Reducing Vinyl 90 Degree Elbow 4 Pack

  • Fast #
  • Part #B0623
  • Item #2833169
  • Manufacturer Part #0623
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Attractive skin display packaging
  • For vinyl, super tube & other plastic tubing's
  • Requires Certification

Specifications

Application:
Plastic Tubing, Supertube
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
FPT
End Connections:
Barbed x FPT
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Package Quantity:
Count of 4