5/8 x 3/4 in. Barbed x MPT Nylon 90 Degree Reducing Elbow
5/8 x 3/4 in. Barbed x MPT Nylon 90 Degree Reducing Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Nylon elbow adapter
- For vinyl, supertube and other plastic tubings
- 5/8" barb x 3/4" mpt
- Attractive skin display packaging
Documents
Specifications
- Application:
- Plastic Tubing, Supertube
- Clean Bagged:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Count of 4