1-87/100 in. Hot/Cold Tub and Shower Stem for Pfister

Part #BST5326B  |  Item #3172765  |  Manufacturer Part #ST5326 B

Length:

1-87/100 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass
  • For replacement of hot/cold stem
  • For use to replace/repair Price Pfister faucets
  • Length 12 (5-3/4 in.)
  • Compression stem
  • New style verve and Windsor
  • Brass finish

Specifications

Energy Star Compliant: No

Length: 1-87/100 in

Smart Home Enabled: No

Type: Hot/Cold Stem

UL Listed: No

WaterSense Labeled: No

Weight: 0.43781

Width: 2-19/25 in