1/2 x 3-1/2 in. Cover Tube Oil Rubbed Bronze
1/2 x 3-1/2 in. Cover Tube Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. Nom Copper Cover Tube in Oil Rubbed Bronze
- Multi-Purpose
- Made of copper
- Oil rubbed bronze finish
- Conceals unfinished plumbing stub outs
- 3-1/2 in. overall length cover tube
- Protects the pipe from environmental conditions
- For use to cover unfinished plumbing stub outs in toilet and faucet installations.
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 3-1/2 in
- Material:
- Copper
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1038 lb
- Width:
- 2 in