Sink 1/2 x 20 in. Supply Kit in Chrome Plated
Sink 1/2 x 20 in. Supply Kit in Chrome Plated
Frequently Purchased Together
Product Details
- 1/2 in. Nom Pex Barb x 3/8 in. Barb
- Compatible with PEX piping
- Machined, 1-piece brass body construction for strength, durability and long-lasting performance
- Easy-to-remove handle protects against accidental operation during rough-ins
- Multi-turn operation means water flow control with only a few turns of the handle
- For use in potable water distribution systems in accessible locations only
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Barbed
- End Connection 2:
- Ballcock
- End Connections:
- Barbed x Ballcock
- Energy Star Compliant:
- No
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 7/8 in x 1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Rigid:
- No
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- WIFI Enabled:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No
- Width:
- 1-12/25 in