DESCRIPTION

  • Brass angle gas ball valve
  • For use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Forged brass body eliminates pinhole leaks commonly associated with cast products
  • PTFE seats assure a tight seal and easy on and off operation even after long periods of inactivity
  • Pressure rating: 5 psi maximum
  • Temperature rating: -40° F to 150° F

Brass Craft 3/8 x 1/2 in. OD Compression x FIP Angle Gas Ball Valve

BTBVA68

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
FIP
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
150
Valve Seat Material
PTFE
Valve Size
1/2 in, 3/8 in

$46.77
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment