3/4 in. FIP x MIP Gas Connector
3/4 in. FIP x MIP Gas Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 6.10, CSA 6.27
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 72 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - Maximum:
- 0.5 psi