3/4 x 48 in. Braided Stainless Washing Machine Flexible Water Connector
Speedi Plumb® 3/4 x 48 in. Braided Stainless Washing Machine Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in potable water distribution systems in accessible locations only
- Reinforced PVC inner hose is braided with stainless steel
- Braided stainless steel washing machine connector
- Pressure rating: 125 psi maximum
- Temperature rating: 40° F to 140° F
- Brass hex nuts are plated for corrosion resistance
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 48 in
- NSF:
- NSF 51
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Washing Machine