DESCRIPTION

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Stop
  • Compatible with copper piping
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • Chrome finish
  • 100% leak tested to ensure reliable, leak-free performance

Brass Craft G2CR14 Series 1/2 in x 3/8 in Straight Supply Stop Valve in Chrome Plated

BG2CR14XC

Manufacturer Part #: G2CR14X C

Color/Finish

Chrome Plated

SPECIFICATIONS

CSA Certified
CSA B125.1 2005
Collection
G2CR14 Series
End Connection 2
Compression
End Connections
Compression
Fitting Size 2
1/4 in
Handle Material
Metal
Height
1-11/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
Minimum Temperature
40
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Origin
Domestic
Product Type
Valve
Smart Home Enabled
No
Temperature Range
40 to 140 Deg F
Type
BG2CR14XC
UL Listed
No
Valve Port Opening
Full Port
Valve Type
Straight Supply Stop Valve
WaterSense Labeled
No
Weight
0.25071
Width
2-1/4 in

Print