1/4 in x 3/8 in Lever Handle Straight Supply Stop Valve in Polished Chrome
G2R10 Series 1/4 in x 3/8 in Lever Handle Straight Supply Stop Valve in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/8 in. FIP inlet x 3/8 in. OD comp outlet 1/4-turn straight stop
- Compatible with copper, PEX and CPVC
- Machined one-piece brass body provides strength, durability and long-lasting performance
- Chrome finish
- Positive 1/4 turn shut-off
- Easy-to-remove handle protects against accidental operation during rough-ins
- One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
- 100% leak tested to ensure reliable, leak-free performance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Indoor, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- G2R10 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FPT
- End Connection 2:
- Compression
- End Connections:
- FPT x Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 1-3/32 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-22/25 in
- Material:
- Brass, Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Valve
- Recommended Valve Application:
- Potable Water
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Size:
- 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 0.221 lb
- Width:
- 2-1/4 in