15 x 1/2 in. Water Heater Connector
Kwik-Turn 15 x 1/2 in. Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 Nom Male Sweat x 1/2 Nom Female
- Use to install tub or shower fixtures
- Made of copper
- Provides flexibility behind the wall allowing for easier installation
- Copper finish
- One-piece design
- Use with natural and LP (propane) gases or electric water heater
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.1
- Collection:
- Kwik-Turn
- End Connection 1:
- OD Tube
- End Connection 2:
- Sweat
- End Connections:
- OD Tube x Sweat
- Energy Star Compliant:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15 in
- Material:
- Copper
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Product Type:
- Kwik-In™ Tub & Shower Connectors
- Rigid:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.26474 lb
- Width:
- 63/100 in