1/2 x 1/4 in. Compression x OD Compression Knurled Angle Supply Stop Valve in Rough Brass
1/2 x 1/4 in. Compression x OD Compression Knurled Angle Supply Stop Valve in Rough Brass
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1/2 in. nom comp x 1/4 in. OD comp
- Compatible with copper or PEX (PEX installations require a stainless steel tube insert)
- Machined, one-piece body construction for strength, durability and long-lasting performance
- One-piece shut-off mechanism provides smooth on-off operation
- Oval-knurled handle provides a secure grip for on/off operation
- Easy-to-remove handle protects against accidental operation during rough-ins
- Multi-turn operation means water flow control with only a few turns of the handle
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
- Contractor pack includes 5 individually tray valves
- Chrome finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Commercial, Indoor, Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Material:
- Polycarbonate
- Handle Type:
- Knurled
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Brass, Plastic
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Knurled Handle
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.2200 lb
- cUPC Certified:
- Yes