1/2 in x 3/8 in Oval Handle Straight Supply Stop Valve in Polished Chrome
OCR14 Series 1/2 in x 3/8 in Oval Handle Straight Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
- 1/2 in. nom comp x 3/8 in. OD comp
- Compatible with cold expansion PEX only; requires cold expansion ring and expander tool for proper installation; not included
- Machined one-piece brass body provides strength, durability and long-lasting performance
- Oval-knurled handle provides a secure grip for on/off operation
- Multi-turn operation means water flow control with only a few turns of the handle
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- OCR14 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Material:
- Die Cast Zinc
- Handle Type:
- Oval
- Height:
- 2-33/100 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- Material:
- Brass, Die Cast Zinc
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Supply Stop
- Recommended Valve Application:
- Potable Water
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Knurled Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.33398 lb
- Width:
- 2-1/4 in