DESCRIPTION

  • Corrugated stainless steel with protective coating
  • 1/2 in. FIP x 1/2 in. MIP
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Baked on protective coating helps prevent corrosion from most household chemicals
  • Deep corrugations enhance flexibility and maneuverability of connection during installation
  • 1/2 in. ID (5/8 in. OD)
  • 36 in. length
  • Stainless steel finish
  • Gas connector is 100% leak tested prior to coating

Brass Craft PlumbShop® 1/2 x 48 in. FIP x MIP Stainless Steel Gas Connector

BPS305648

Manufacturer Part #: PS3056-48

Length:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24
Application
Indoor, Outdoor
BTU
106000
CSA Certified
CSA 6.10, CSA 6.27
Collection
PlumbShop®
End Connection 2
MIP
End Connections
FIP x MIP
Fitting Size 2
1/2 in
High Pressure
0.5
Inside Diameter
1/2 in
MBH
106
Maximum Temperature
150
Minimum Temperature
-40
NSF Certified
No
Origin
Domestic
Outside Diameter
5/8 in
Product Type
Connector
Smart Home Enabled
No
Temperature Range
-40 to 150 Deg F
UL Listed
No
WaterSense Labeled
No
Weight
1.08417
Width
1-13/100 in

Print

DOCUMENTS