1/2 x 1/2 x 48 in. MIP Gas Connector
This product has been replaced by
Manufacturer Part #CSSC44R-48 P
ProCoat® 1/2 x 1/2 x 48 in. MIP Gas Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- ProCoat®
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - Maximum:
- 0.5 psi