Tub and Shower Stem in Brass

Part #BST3969B  |  Item #1766876  |  Manufacturer Part #ST3969 B

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass
  • For replacement of hot/cold stem
  • For use to replace/repair Gerber faucets
  • Length 11 (5-9/16 in.)
  • Compression stem
  • New style
  • 1 per bag
  • Brass finish

Specifications

Energy Star Compliant: No

Faucet Part Type: Stem

IAPMO Listed: No

Length: 5-9/16 in

Smart Home Enabled: No

Type: Tub/Shower Stem

UL Listed: No

WaterSense Labeled: No

Weight: 0.39142

Width: 2-19/25 in