Single Handle Valve Trim in Satin Nickel - PVD
Single Handle Valve Trim in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with pressure balance, 993 Mixed valves
- For use with Mixed faucets
- Made of brass and steel
- Satin nickel finish
- Includes all the pieces you need to update and repair your tub and shower faucet
- OEM number: MDXTR-9
- Includes faucet handles, handle screw, escutcheon, escutcheon screws, and faucet stem retainer nut
- PVD satin nickel trim and clear acrylic faucet handles will easily complement any bathroom decor
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.0449 lb