1/2 x 1/4 in. OD Tube x MIP 3000 psi Reducing Brass Flare Adapter with Nut
1/2 x 1/4 in. OD Tube x MIP 3000 psi Reducing Brass Flare Adapter with Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with copper, brass, aluminum and welded steel tubing that can be flared
Specifications
- Application:
- Fuel, Natural Gas, Oil, Propane
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- MIPS
- End Connections:
- OD Tube x MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing
- Length:
- 1-31/50 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- NSF Certified:
- No