1.58 ft. Hair Snake
1.58 ft. Hair Snake
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For most household sink, shower and tub drains
- Environmentally safe
- Plastic
- Safe, reliable and easy to use
Specifications
- Application:
- Drain Cleaning
- Cable Length (ft):
- 1.58 ft
- Color Finish Name:
- Yellow
- Corded Cordless:
- Corded
- Material:
- Plastic
- Material Type:
- Polymer
- Power Source:
- Manual
- Tool Type:
- Drain Hair Snake
- UL Listed:
- No