1/8 in. ID x MIP Brass Hose Barb Adapter
1/8 in. ID x MIP Brass Hose Barb Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1/8 in. I.D. Hose Barb x 1/8 in. MIP
- Designed for use with plastic or rubber tubing
- One-piece brass body provides strength, durability and longer-lasting performance
- Rough brass finish
- Hose clamp required for proper installation
- Pressure rating: 150 psi maximum
- Features dryseal pipe threads
- For use in potable water applications only where noted
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- Application:
- Commercial, Residential
- Clean Bagged:
- Yes
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 125#
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 160 Deg F
- Type:
- Hose Barb Adapter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01984 lb
- Width:
- 11/25 in