2-7/8 in. Brass Oil Rubbed Bronze Shower Drain
2-7/8 in. Brass Oil Rubbed Bronze Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-1/4 in. shower drain strainer
- Use with Casper shower drains
- Durable brass construction
- Oil rubbed bronze finish
- Fits Casper shower drains
- Prongs on a 2-7/8 in. center
- Four prongs snap shower drain into place
- For use in potable water systems
Specifications
- Adjustable:
- No
- Color Finish Category:
- Bronze Tones
- Construction:
- Non-Membrane
- Drain Base Material:
- Brass
- Drain Grate Material:
- Bronze/Brass
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 2-7/8 in
- Grate Color Finish:
- Oil Rubbed Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Strainer
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.254 lb
- Width:
- 5-13/100 in