3/4 in. Escutcheon in Polished Chrome
3/4 in. Escutcheon in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Fits Pipe Size:
- 2-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No