3/8 x 3/8 in. Compression Dishwasher Connecter
3/8 x 3/8 in. Compression Dishwasher Connecter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in potable water distribution systems in accessible locations only
- Reinforced PVC inner hose is braided with stainless steel
- Compression elbow
- Pressure rating: 125 PSI maximum
- Temperature rating: 40° F to 140° F
Documents
Specifications
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Rigid:
- No
- Water Supply Connector Type:
- Dishwasher