3/4 in. FIPS x MIPS 90 Degree Brass Street Elbow
3/4 in. FIPS x MIPS 90 Degree Brass Street Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 3/4 in. FIP x 3/4 in. MIP
- Designed for use with brass, copper or iron pipe
- One-piece brass body provides strength, durability and longer-lasting performance
- Designed for low and medium pressure pipe line connections
- Rough brass finish
- For use in potable water applications only where noted
- Designed for use with water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Elbow Degree:
- 90 DD
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Street Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.1 lb