48 x 1/2 x 1/2 in. FIP Braided Dishwasher Connector
48 x 1/2 x 1/2 in. FIP Braided Dishwasher Connector
Frequently Purchased Together
Product Details
Product Details
- Braided polymer tube
- 1/2 in. FIP x 1/2 in. FIP
- Connect to dishwasher 1/2 in. VIP
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 48 in length connector
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 48 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- Polyester, PVC, Polymer
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 160 Deg F
- Width:
- 22/25 in