49 Series 1/2 x 3/8 in. OD Flare x MIP Reducing C36000 Elbow with Nut

Part #B4986WN  |  Item #1582419  |  Manufacturer Part #49-8-6WN

$9.50 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 3/8 in

    Part #B4986WN | Item #1582419 | Mfr. Part #49-8-6WN

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.50 /EACH

    Added to your cart. View Cart

Product Details

  • For use with copper, brass, aluminum and welded steel tubing that can be flared

Specifications

Application: [Oil, LP Gas, Natural Gas]

Clean Bagged: No

Collection: 49 Series

Elbow Degree: 90

End Connection 1: OD Flare

End Connection 2: MIP

End Connections: OD Flare x MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Material: Brass

Material Type: C36000

Maximum Pressure: 1750 psi

NSF Certified: No

Temperature Range: -65 to 250 Deg F