5/16 in. OD Tube 300# Brass Compression Nut
5/16 in. OD Tube 300# Brass Compression Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Designed to be used with aluminum, copper and plastic tubing
- Not recommended for steel tubing
- For use with instrumentation, hydraulic and pneumatic systems
- Plastic tubing requires 63PT insert and 60PT sleeve
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 5/16 in
- Fitting Type:
- Straight
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure Class:
- 300#