Brass Large Basket Strainer in Nickel Silver
Brass Large Basket Strainer in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 3-1/2 in. drain outlets
- Universal use
- Durable brass construction
- Oil rubbed bronze finish
- Kit includes the drain, a basket strainer with wing-nut post, a basket strainer lock nut with 2 washers and a drainage lock nut with plastic washer
- Designed to match fixture finish
- Basket strainer features wing-nut locking post
- For use in potable water systems
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Smart Home Enabled:
- No
- Type:
- Basket Strainer
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.096 lb
- Width:
- 5-1/2 in