1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #KTSR19X C
KT™ Series 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
Documents
Specifications
- ASME:
- ASME A112.18.1 2005
- CSA Certified:
- CSA B125.1 2005
- Collection:
- KT™ Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x OD Compression
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 2-3/25 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve