1/2 x 3/8 in. Sweat x OD Compression Loose Key Handle Straight Supply Stop Valve in Chrome Plated
SCS41B Series 1/2 x 3/8 in. Sweat x OD Compression Loose Key Handle Straight Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2 in. Nom Sweat x 3/8 in. OD Comp
- Compatible with copper
- Machined, one-piece body construction for strength, durability and long-lasting performance
- Positive 1/4 turn shut-off
- Features a stuffing box
- Multi-turn operation means water flow control with only a few turns of the key
- Lockshield feature helps protect against tampering and accidental activation; includes loose key; Loose Key helps protect against tampering and accidental operation
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- Contractor pack includes 5 individually tray valves
- Chrome finish
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- SCS41B Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x OD Compression
- Energy Star Compliant:
- No
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Loose Key
- Height:
- 1-57/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-59/100 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Commercial, Residential
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 0.46828 lb
- Width:
- 2-19/50 in