Single Lavatory Repair Kit for Kitchen, Tub and Shower
Single Lavatory Repair Kit for Kitchen, Tub and Shower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with single lever lavatory/kitchen and tub/shower applications
- For tub/shower/kit/lav applications
- Made of stainless steel
- Stainless steel finish
- OEM Delta #RP3614, RP70 and RP212
- 1 per bag
- For lever and know handles with stainless steel #70 and #212 balls
- For use with Delta faucets
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1/2 in
- Energy Star Compliant:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Chrome
- Smart Home Enabled:
- No
- Type:
- Repair Kit
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.12933 lb
- Width:
- 5 in