Single Lever Handle Tub and Shower Faucet Trim Kit in Polished Chrome
Single Lever Handle Tub and Shower Faucet Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with original non-pressure balanced valves
- For use with Mixet faucets
- Made of brass, plastic and steel
- 1 per kit
- O.E.M.Mixet MDXTR-5
- Chrome finish trim, clear acrylic handle
- Includes control knob, temperature control handle and 5-1/2 in. escutcheon and screws
- Single handle faucet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.491 lb