3/8 x 3/8 x 12 in. Braided Stainless Dishwasher Flexible Water Connector
Speedi Plumb® 3/8 x 3/8 x 12 in. Braided Stainless Dishwasher Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in potable water distribution systems in accessible locations only
- Durable, flexible water connector requires no cutting or soldering during installation
- Braided stainless steel dishwasher connector
- Temperature rating: 40° F to 140° F
- Pressure rating: 125 psi maximum
- Internal corrosion resistance to harsh water conditions
- Reinforced PVC inner hose is braided with stainless steel
Documents
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- Maximum Temperature:
- 180
- NSF:
- NSF 51
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Water Supply Connector Type:
- Dishwasher