3/8 x 1/2 x 20 in. Braided PVC Sink Flexible Water Connector
Speedi Plumb® PLUS 3/8 x 1/2 x 20 in. Braided PVC Sink Flexible Water Connector
Product Details
- Made of vinyl
- 3/8 in. Comp x 1/2 in. FIP
- For use with faucet installations
- For use in potable water distribution systems in accessible locations only
- Tighter weave, 2-layer bonded construction outperforms conventional vinyl connectors
- Use with faucet with 1/2 in. FIP water connection, metal nut
- Use with faucets with 1/2 in. MIP water connection. Hand-tighten wing-nut for quick and easy connection
- White
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb® PLUS
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided PVC
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Water Supply Connector Type:
- Sink