Toilet 1/2 in x 7/8 in. x 9 in. Supply Kit in Chrome Plated
Toilet 1/2 in x 7/8 in. x 9 in. Supply Kit in Chrome Plated
Frequently Purchased Together
Product Details
- Indoor
- with Rubber Washer Material
- Contains 1 one-piece supply stop
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Flare
- End Connection 2:
- Ballcock
- End Connections:
- Flare x Ballcock
- Energy Star Compliant:
- No
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 7/8 in x 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- NSF Certified:
- No
- Rigid:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No
- Width:
- 1-3/5 in