1-1/4 in. Brass Sink Trap in Flat Black
1-1/4 in. Brass Sink Trap in Flat Black
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Includes 1-1/4" x 1-1/2" bushing adapter for connection to 1-1/2" sewer line (item 301-2, qty 1)
- Available in 27 unique Finishes
- Include High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)
Specifications
- Application:
- Residential
- Cleanout:
- No
- Color Finish Name:
- Flat Black
- Height:
- 5-1/16 in
- IAPMO Listed -:
- No
- Length:
- 14-3/16 in
- Style:
- Traditional
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in