1-1/4 in. Brass P-Trap in Satin Brass - PVD

You last purchased this on
 
Brasstech

1-1/4 in. Brass P-Trap in Satin Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

1-1/4 in. Brass P-Trap in Satin Brass - PVD

  • Fast #
  • Part #B3016/04
  • Item #3868510
  • Manufacturer Part #3016/04
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Includes 1-1/4" x 1-1/2" bushing adapter for connection to 1-1/2" sewer line (item 301-2, qty 1)
  • Available in 27 unique Finishes
  • Include High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)
  • Requires Certification

Specifications

Application:
Residential
Cleanout:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Height:
5-3/16 in
IAPMO Listed -:
No
Length:
13-3/4 in
Trap Material:
Brass
Trap Size:
1-1/4 in