3/8 x 20 in. Supply Tube in Forever Brass - PVD

You last purchased this on
 
Brasstech

3/8 x 20 in. Supply Tube in Forever Brass - PVD

  • Fast #
  • Part #B436/01
  • Item #1480393
  • Manufacturer Part #436/01
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brasstech

3/8 x 20 in. Supply Tube in Forever Brass - PVD

This product requires certification to purchase.

X Points
Color Finish Name: Forever Brass - PVD Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 3/8" O.D. x 20" Flat Head Tube
  • Available in 27 unique Finishes
  • For use with toilet installations
  • 20" length
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
No
Length:
20 in
Material:
Brass
NSF Certified:
No
Rigid:
Yes
Water Supply Connector Type:
Toilet