1-1/4 x 8 in. Brass Slip Joint Extension Tube
1-1/4 x 8 in. Brass Slip Joint Extension Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Slip Joint Style
- Available in 27 unique Finishes
- 1-1/4" O.D. x 8" slip joint tube
- Works for all 1-1/4" drains
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Extension Tube
- Style:
- Traditional