4-3/16 in. 12.5 oz. Kitchen Soap Dispenser in PVD Steel with Coal Black
Artona 4-3/16 in. 12.5 oz. Kitchen Soap Dispenser in PVD Steel with Coal Black
Frequently Purchased Together
Product Details
Product Details
- Refillable from abovethe counter and holds approximately 11.83 fl oz. (350 ml) of liquid soap or lotion
- Made of durable, solid brass for long-lasting performance
- Suitable for either hand lotion, liquid dish or hand soap
- Easily installs into standard 1-3/8” drilled hole in minutes
- BLANCO premium finishes resist tarnishing and corrosion
- Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 442038, 442030 and 442046
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 11.83 oz
- Collection:
- Artona
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PVD Steel/Coal Black
- GSA Approved:
- No
- Height:
- 4-1/5 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-1/4 in
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 4-1/4 in
- Spring Loaded:
- No
- Weight:
- 1 lb