Basket Strainer Set in Antique Copper
Basket Strainer Set in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Includes strainer body, basket, nuts & washers
- Available in 27 unique Finishes
- 1.822" thread length
- Fits 2" openings
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 2-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Strainer Size:
- 1-11/16 in